TITEX K1161-6.3 DRILLS SOLID CARBID TYPE N 5073597
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1161-6.3
Rubix:276A2482
Manufacturer :5073597
EAN:4031132159447

Documents
Product details : TITEX K1161-6.3 DRILLS SOLID CARBID TYPE N 5073597
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 A
Form A
Form A
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Tip diameter | 6.3 mm |
| Total length | 71 mm |
| Cutting material | carbide |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 2.795 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 6.3 mm |
Show UNSPSC/ECL@SS
£ 266.33 excl. VAT
/ Each
£ 319.60 incl. VAT
- Usually arrives within 14 working days