TITEX K1111-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073515
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1111-0.8
Rubix:275A9144
Manufacturer :5073515
EAN:4031132158761

Documents
Product details : TITEX K1111-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073515
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 A
Form A
Form A
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 3.15 mm |
|---|---|
| Tip diameter | 0.8 mm |
| Total length | 25 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 0.984 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 0.8 mm |
Show UNSPSC/ECL@SS
£ 7.74 excl. VAT
/ Each
£ 9.29 incl. VAT
- Usually arrives within 14 working days