CUTLINE DRILL - HSS JOBBER TIN MM 5.8 860822
Drill - hss - jobber tin coated drill
See technical informationSee documentsReferences
GISS Cutline:860822
Rubix:860822
EAN:3660338156397


Technical specifications
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER TIN MM 5.8 860822
Drill - hss - jobber tin coated drill
Technical specifications
Attributes
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | tin |
| Angle of helix | 30 ° |
| Tip angle | 130 ° |
| Tail diameter | 5.8 mm |
Show UNSPSC/ECL@SS
£ 2.57 excl. VAT
/ Each
£ 3.08 incl. VAT
- Usually arrives within 14 working days