CUTLINE DRILL - HSS JOBBER TIN MM 6.9 860833

Drill - hss - jobber tin coated drill

See technical informationSee documents
References
GISS Cutline:860833
Rubix:860833
EAN:3660338156502
860833
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter6.9 mm
Total length109 mm
Length of cut69 mm
See all Specifications
Documents

Product details : CUTLINE DRILL - HSS JOBBER TIN MM 6.9 860833


Drill - hss - jobber tin coated drill
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter6.9 mm
Total length109 mm
Length of cut69 mm
Shank typecylindrical
Din standarddin 338 n
Coatingtin
Angle of helix30 °
Tip angle130 °
Tail diameter6.9 mm
Show UNSPSC/ECL@SS
£ 3.15 excl. VAT
/ Each
£ 3.78 incl. VAT
  • Usually arrives within 14 working days