CUTLINE DRILL - HSS JOBBER TIN MM 7.8 860842
Drill - hss - jobber tin coated drill
See technical informationSee documentsReferences
GISS Cutline:860842
Rubix:860842
EAN:3660338156595


Technical specifications
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER TIN MM 7.8 860842
Drill - hss - jobber tin coated drill
Technical specifications
Attributes
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | tin |
| Angle of helix | 30 ° |
| Tip angle | 130 ° |
| Tail diameter | 7.8 mm |
Show UNSPSC/ECL@SS
£ 3.38 excl. VAT
/ Each
£ 4.06 incl. VAT
- Usually arrives within 14 working days