References
Gühring:218 1.900
Rubix:343A4728
Manufacturer :9002180019000
EAN:4031093046435

Product details : GUHRING 00218 001.900 HSS/HSCO COATED DRILLS 9002180019000
Technical specifications
Attributes
| Drilling diameter | 1.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.9 mm |
Show UNSPSC/ECL@SS
£ 9.13 excl. VAT
/ Each
£ 10.96 incl. VAT
- Usually arrives within 14 working days
