GUHRING 00245 017.750 STANDARD HSS DRILLS 9002450177500
Twist drill DIN345N HSS
See technical informationReferences
Gühring:245 17.750
Rubix:344A2825
Manufacturer :9002450177500
EAN:4031093075190


Technical specifications
| Drilling diameter | 17.75 mm |
|---|---|
| Total length | 228 mm |
| Length of cut | 130 mm |
Product details : GUHRING 00245 017.750 STANDARD HSS DRILLS 9002450177500
Jobber drill with Morse taper shank
Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Technical specifications
Attributes
| Drilling diameter | 17.75 mm |
|---|---|
| Total length | 228 mm |
| Length of cut | 130 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Coating | steam tempered |
| Internal cooling | no |
| Taper shank | morse taper 2 (mk2 / mts 2) |
| Body material | hss |
| Machining material | alloy/non-alloy and cast steels; cast irons (gray, malleable, spheroidal); sintered metal, nickel silver and graphite (aluminum: limited use). |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 54.48 excl. VAT
/ Each
£ 65.38 incl. VAT
- Usually arrives within 14 working days












