Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
BOSCH HSS-G METAL DRILL BIT 5MM 1 PK MP2608585922
BOSCH HSS-G METAL DRILL BIT 5MM 1 PK MP2608585922
HSS helicoidal drill bit with tapered tail Bosch
References
bosch:
2608585922
rubix:
4531939
manufacturer :
2 608 585 922
ean:
3165140521574
Technical specifications
Drilling diameter
5
mm
Total length
86
mm
Length of cut
52
mm
Product details
Technical specifications
Product details : BOSCH HSS-G METAL DRILL BIT 5MM 1 PK MP2608585922
Technical specifications
Attributes
Drilling diameter
5
mm
Total length
86
mm
Length of cut
52
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.42
excl. VAT
/
Each
£
1.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00527 010.500 GT80/100 DRILLS 9005270105000
BOSCH 2608595070 7MM HSSS DRILL PK10
ROEBUCK A1302332 HSS TAPER SHANK DRILL 23/32 INCH
DORMER A13042.0 DRILL 42.00 MM 5969210
DORMER A1305/8 DRILL 5/8 INCH 5969379
DORMER A13045.0 DRILL 45.00 MM 5969244
DORMER A13011.2 DRILL 11.20 MM 5968964
GUHRING 00345 032.000 TWIST DRILLS
DORMER A13019.0 DRILL 19.00 MM 5969087
DORMER A1302 DRILL 2 INCH 5969286
DORMER A1303.3 DRILL 3.30 MM 5969482
ROEBUCK A130916 221025 HSS TAPER SHANK DRILL 9/16 INCH
GUHRING 00266 021.000 TWIST DRILLS
DORMER A13019.25 DRILL 19.25 MM 5969097
DORMER A13011.75 DRILL 11.75 MM 5969001