Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880964 HSS CO5 JOBBER DRILL GOLD FINISH 13/64
CUTLINE 880964 HSS CO5 JOBBER DRILL GOLD FINISH 13/64
Drill HSSE5 Gold
References
giss cutline:
880964
rubix:
207A2105
Technical specifications
Drilling diameter
5.16
mm
Total length
52
mm
Length of cut
86
mm
Product details
Technical specifications
Product details : CUTLINE 880964 HSS CO5 JOBBER DRILL GOLD FINISH 13/64
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
5.16
mm
Total length
52
mm
Length of cut
86
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.17
excl. VAT
/
Each
£
6.20
incl. VAT
In stock: Next day delivery
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
ARMEG TMM07.0X150 7MM TWISTER MULTIPLE MATERIAL DRILL BIT (L)150 MM
GUHRING 09651 007.800 TWIST DRILL HSS 7.800 MM DIN 338 TYPE N TIN
TITEX A1544-8.9 JOBBER DRILLS HSS/HSS-E 5062139
GUHRING 00207 002.800 TWIST DRILLS
TITEX A1222-15.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5059445
GUHRING 00329 005.150 HSS/HSCO COATED DRILLS 9003290051500
DORMER A9767.5X225 DRILL 7.50 MM 5973220
DORMER A77721/64 JOBBER DRILL 21/64 INCH 5971006
GUHRING 00305 004.600 TWIST DRILLS
TITEX A1154TFT-13 DRILLS TYP VA INOX 5200073
DORMER 6.8MM HSS-E STRAIGHT SHANK STAINLESS STEEL STUB DRILL X2.5D
TITEX A1547-3.6 JOBBER DRILLS HSS/HSS-E 5062182
GUHRING 05523 003.500 TWIST DRILL HSCO 3.500MM TYPE GU 500 DZ BRIGHT
TITEX A1222-15 DEEP HOLE DRILLS HSS-E TYPE UFL 5059443
GUHRING 00651 000.800 TWIST DRILL HSS 0.800 MM DIN 338 TYPE N TIN