Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-3.1 DRILLS SOLID CARBID TYPE N 5057560
TITEX A1163-3.1 DRILLS SOLID CARBID TYPE N 5057560
Solid carbide twist drill bit
References
walter titex:
A1163-3.1
rubix:
356A6566
manufacturer :
5057560
ean:
4031132020822
Technical specifications
Drilling diameter
3.1
mm
Total length
49
mm
Length of cut
18
mm
Product details
Technical specifications
Product details : TITEX A1163-3.1 DRILLS SOLID CARBID TYPE N 5057560
Type N
Technical specifications
Attributes
Drilling diameter
3.1
mm
Total length
49
mm
Length of cut
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.54
excl. VAT
/
Each
£
22.25
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0500-025A1-GM X1BM 7781670
GUHRING 05515 005.300 RATIO DRILL SOLID CARBIDE 5.300MM
SANDVIK 1K325-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213556
SANDVIK 860.1-0420-013A1-NMH10F SC DRILLS LONG AND MICRO 6253862
SANDVIK 460.1-0320-024A1-XMGC34 SC DRILLS CORODRILL 460 6422506
SANDVIK 860.1-0870-044A1-GMX1BM SC DRILLS CORODRILL 7781711
TITEX DC150-03-17.000D0-WJ30RE SOLID CARBIDE DRILL 7287711
SANDVIK 860.1-1475-062A1-PMP1BM SC DRILLS CORODRILL 8151454
TITEX DC150-03-06.100D0-WJ30RE SOLID CARBIDE DRILL 7287651
SANDVIK 860.1-0650-052A1-NMH10F SC DRILLS LONG AND MICRO 6253775
SANDVIK 860.1-1200-098A1-GMX1BM SC DRILLS CORODRILL 7781874
SANDVIK 460.1-0610-031A0-XMGC34 SC DRILLS CORODRILL 460 6241097
SANDVIK 860.1-1550-044A1-PMP1BM SC DRILLS CORODRILL 8151460
SANDVIK 860.1-0670-034A1-SDS2BM SC DRILLS CORODRILL 8421068
GUHRING 05510 006.400 RATIO DRILL/COOLING SOLID CARBIDE 6.400MM