References
GISS Cutline:880962
Rubix:207A2103


Technical specifications
| Drilling diameter | 4.37 mm |
|---|---|
| Total length | 47 mm |
| Length of cut | 80 mm |
Product details : CUTLINE 880962 HSS CO5 JOBBER DRILL GOLD FINISH 11/64
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
| Drilling diameter | 4.37 mm |
|---|---|
| Total length | 47 mm |
| Length of cut | 80 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 1.46 excl. VAT
/ Each
£ 1.75 incl. VAT
- In stock: Next day delivery