References
Dormer:A1003/8
Rubix:023060
EAN:7320760001806




Technical specifications
| Drilling diameter | 9.53 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : DORMER A1003/8 JOBBER DRILL 3/8 INCH 5967051
Applications
Technical specifications
Attributes
| Drilling diameter | 9.53 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9.52 mm |
Show UNSPSC/ECL@SS
£ 8.37 excl. VAT
/ Each
£ 10.04 incl. VAT
- In stock: Next day delivery