References
Walter Titex:A1154TFT-15.2
Rubix:276A3419
Manufacturer :5200075
EAN:4031132261447

Technical specifications
| Drilling diameter | 15.2 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 42 mm |
Documents
Product details : TITEX A1154TFT-15.2 DRILLS TYP VA INOX 5200075
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 15.2 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 42 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Coating | tft (tinal) |
| Tolerance | h8 |
| Angle of helix | 38 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 118 ° |
| Tail diameter | 15.2 mm |
Show UNSPSC/ECL@SS
£ 283.33 excl. VAT
/ Each
£ 340.00 incl. VAT
- Usually arrives within 14 working days