DORMER A110 HSS LONG SERIES DRILL 0.9MM


Spiral drill HSS A110

References
dormer:A110.9
rubix:1060061
ean:7320760009925
Jobber Drill 0.90 mm DIN 340
brand logo
Technical specifications
Drilling diameter0.9 mm
Total length51 mm
Length of cut29 mm
See all Specifications

Product details : DORMER A110 HSS LONG SERIES DRILL 0.9MM


HSS long spiral drill with cylindrical shaft DIN 340 N 118° steam tempered 6xD for general use in steel <850 N/mm². Cast iron Aluminium alloys <0.5%. Synthetic materials such as thermo-and duraplastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium Alloy (>270<350 HB >900<1250 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Nickel Alloy (<270 HB >900 N/mm ²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Thermoplastics
• Duraplastics
• Reinforced plastic materials
• Cermets (<550 HB <170 N/mm²)

Technical specifications


Attributes
Drilling diameter0.9 mm
Total length51 mm
Length of cut29 mm
Din standardDIN 340
Ratio of diameter to length of drill hole6xD
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter0.9 mm
Show UNSPSC/ECL@SS
£ 6.78 excl. VAT
/ Each
£ 8.14 incl. VAT
  • Usually arrives within 14 working days