GUHRING 00209 007.000 HSS/HSCO COATED DRILLS 9002090070000
Twist drill Gühring
See technical informationReferences
Gühring:209 7.000
Rubix:343A1077
Manufacturer :9002090070000
EAN:4031093034876


Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Length of cut | 69 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 007.000 HSS/HSCO COATED DRILLS 9002090070000
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 19.00 excl. VAT
/ Each
£ 22.80 incl. VAT
- Usually arrives within 14 working days