DORMER A52011.0 STUB DRILL 11.00 MM 5970188
Drill shank extra-short ADX HSS DIN 1897 A520
See technical informationReferences
Dormer:A52011.0
Rubix:021622
EAN:7320760038697





Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 95 mm |
| Length of cut | 47 mm |
Product details : DORMER A52011.0 STUB DRILL 11.00 MM 5970188
HSS extra-short twist drill with cylindrical shank DIN 1897 ADX 130° TiN-coated 2,5xD for steel <1200 N/mm². Stainless steel. Cast iron. Titanium and titanium alloys <900 N/mm². Copper and aluminium alloys. Synthetic materials such as duraplast and fibre-reinforced plastics.
Twist drill 11 HSS DIN1897 ADX TiN coated short 130° 2,5xD
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Stainless steel - free-cutting stainless steel (<250 HB <850 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic martensitic (<300 HB <1000 N/mm²)
• Cast iron - lamellar (<150 HB >500 N/mm²)
• Cast iron - lamellar (>150<300 HB >500<1000 N/mm²)
• Spheroidal cast iron / malleable cast iron (<200 HB <700 N/mm²)• Spheroidal cast iron / tempered cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Aluminium alloy silicon 0,5 % (<150 HB <500 N/mm²)
• Aluminium alloy silicon > 0,5 % < 10 % (<120 HB <400 N/mm²)
• Aluminium alloy silicon >10 % whisker-reinforced aluminium alloys magnesium alloys (<120 HB <400 N/mm²)
• Duraplasts
• Reinforced plastics
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Stainless steel - free-cutting stainless steel (<250 HB <850 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic martensitic (<300 HB <1000 N/mm²)
• Cast iron - lamellar (<150 HB >500 N/mm²)
• Cast iron - lamellar (>150<300 HB >500<1000 N/mm²)
• Spheroidal cast iron / malleable cast iron (<200 HB <700 N/mm²)• Spheroidal cast iron / tempered cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Aluminium alloy silicon 0,5 % (<150 HB <500 N/mm²)
• Aluminium alloy silicon > 0,5 % < 10 % (<120 HB <400 N/mm²)
• Aluminium alloy silicon >10 % whisker-reinforced aluminium alloys magnesium alloys (<120 HB <400 N/mm²)
• Duraplasts
• Reinforced plastics
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 95 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 76.99 excl. VAT
/ Each
£ 92.39 incl. VAT
- Usually arrives within 14 working days