Drill shank extra-short HSS-E DIN 1897 A620
Drilling diameter | 4.1 mm |
---|
Drilling diameter | 4.1 mm |
---|---|
Din standard | DIN 1897 |
Ratio of diameter to length of drill hole | 2,5xD |
Body material | HSS-E |
Sharpening | Standard |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 4.1 mm |
Usually arrives within 14 working days