References
Dormer:H85819.0
Rubix:2002476
EAN:7320760018712




Technical specifications
| Min. diameter | 19 mm |
|---|---|
| Ratio of length to drilling diameter | 8xd |
| Length of cut | 167.5 mm |
Product details : DORMER HYDRA DRILL BODY X8D H858 19.0
Dormer HSS Blank H853 internal coolant Hydra indexable insert drill 8 x D extra short factory standard.
Technical specifications
Attributes
| Min. diameter | 19 mm |
|---|---|
| Ratio of length to drilling diameter | 8xd |
| Length of cut | 167.5 mm |
| Tail | 25 mm |
| Tail diameter | 25 mm |
| Tail length | 56 mm |
| Internal cooling | yes |
| Max diameter | 19 mm |
| Apparent length | 251.5 mm |
| Coating | high-gloss nickel coating |
| Type of tail | whistle-notch (gehoekt) |
Show UNSPSC/ECL@SS
£ 678.56 excl. VAT
/ Each
£ 814.27 incl. VAT
- Usually arrives within 14 working days