References
Sandvik Coromant:870-1200-10L16-3
Rubix:288A3861
Manufacturer :6035633




Technical specifications
| Min. diameter | 12 mm |
|---|---|
| Ratio of length to drilling diameter | 3,176 mm |
| Length of cut | 39.38 mm |
Product details : SANDVIK 870-1200-10L16-3 6035633
With internal coolant.
Technical specifications
Attributes
| Min. diameter | 12 mm |
|---|---|
| Ratio of length to drilling diameter | 3,176 mm |
| Length of cut | 39.38 mm |
| Tail | cylindrical |
| Tail diameter | 16 mm |
| Tail length | 49.9 mm |
| Internal cooling | yes |
| Max diameter | 12.49 mm |
| Apparent length | 53.1 mm |
Show UNSPSC/ECL@SS
£ 309.56 excl. VAT
/ Each
£ 371.47 incl. VAT
- Usually arrives within 14 working days