SANDVIK 870-2300-23LX1-10 DRILLS WITH EXCHANGEABLE HEADS 6341321
Drill with replaceable tip CoroDrill® 870
See technical informationReferences
Sandvik Coromant:870-2300-23LX1-10
Rubix:317A6621
Manufacturer :6341321




Technical specifications
| Min. diameter | 23 mm |
|---|---|
| Ratio of length to drilling diameter | 10.1891 |
| Length of cut | 243.52 mm |
Product details : SANDVIK 870-2300-23LX1-10 DRILLS WITH EXCHANGEABLE HEADS 6341321
With internal coolant.
Technical specifications
Attributes
| Min. diameter | 23 mm |
|---|---|
| Ratio of length to drilling diameter | 10.1891 |
| Length of cut | 243.52 mm |
| Tail | cylindrical iso9766 |
| Tail diameter | 25.4 mm |
| Tail length | 59.61 mm |
| Internal cooling | yes |
| Max diameter | 23.99 mm |
| Apparent length | 265.39 mm |
Show UNSPSC/ECL@SS
£ 1,113.70 excl. VAT
/ Each
£ 1,336.44 incl. VAT
- Usually arrives within 14 working days