References
Unbranded:LLSD/130
Rubix:220498B


Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Total length | 205 mm |
| Shank type | cylindrical |
Product details : ROEBUCK A11013.0 220498B HSS L/S DRILL 13.00MM LLSD/130
Metric
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Total length | 205 mm |
| Shank type | cylindrical |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 14.16 excl. VAT
/ Each
£ 16.99 incl. VAT
- Usually arrives within 14 working days