Drill
Drilling diameter | 28 mm |
---|---|
Apparent length | 184.2 mm |
Tail | Cylindrical |
Drilling diameter | 28 mm |
---|---|
Apparent length | 184.2 mm |
Tail | Cylindrical |
Tail diameter | 32 mm |
Plate type | Spiral |
Tail length | 68 mm |
Internal cooling | Yes |
Usually arrives within 14 working days