SANDVIK 880-D2640L32-03 CORODRILL 880 5765363
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D2640L32-03
Rubix:318A0568
Manufacturer :5765363




Technical specifications
| Drilling diameter | 26.4 mm |
|---|---|
| Apparent length | 103.475 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D2640L32-03 CORODRILL 880 5765363
Technical specifications
Attributes
| Drilling diameter | 26.4 mm |
|---|---|
| Apparent length | 103.475 mm |
| Tail | cylindrical |
| Tail diameter | 32 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3,02 mm |
| Tail length | 605.255 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 689.43 excl. VAT
/ Each
£ 827.32 incl. VAT
- Usually arrives within 14 working days