References
Gühring:9651 5.200
Rubix:223A4615
Manufacturer :9096510052000
EAN:4031093742993




Technical specifications
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Product details : GUHRING 09651 005.200 TWIST DRILL HSS 5.200 MM DIN 338 TYPE N TIN
Jobber length HSS drill with a Titanium nitride coated tip, ideally suited for the machining of most alloyed steels, Cast irons, and most nonferrous materials,
Range From 1-16mm Diameter
Technical specifications
Attributes
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | tin |
| Tolerance | h8 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Machining material | steel;cast steel;grey cast iron;malleable cast iron;spheroidal graphite iron;sintered iron;graphite |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.2 mm |
Show UNSPSC/ECL@SS
£ 2.44 excl. VAT
/ Each
£ 2.93 incl. VAT
- Usually arrives within 14 working days