References
GISS Cutline:UK-TCT7/32
Rubix:228A3204
Manufacturer :TCT7/32
Product details : GISS CUTLINE TCT7/32 7/32 TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
| Total length | 93 mm |
|---|---|
| Length of cut | 57 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
- In stock: Next day delivery

