References
GISS Cutline:UK-TCT1/4
Rubix:228A3206
Manufacturer :TCT1/4
Product details : GISS CUTLINE TCT1/4 1/4 TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
| Total length | 101 mm |
|---|---|
| Length of cut | 63 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 11.32 excl. VAT
/ Each
£ 13.58 incl. VAT
- In stock: Next day delivery

