References
GISS Cutline:UK-TCT15.0
Rubix:228A3251
Manufacturer :TCT15.0


Technical specifications
| Drilling diameter | 15 mm |
|---|---|
| Total length | 169 mm |
| Length of cut | 114 mm |
Product details : GISS CUTLINE TCT15.0 15.00MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Total length | 169 mm |
| Length of cut | 114 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 33.75 excl. VAT
/ Each
£ 40.50 incl. VAT
- Usually arrives within 14 working days