References
Dormer:A0221.7
Rubix:1198175
Manufacturer :5967343
EAN:7320760600504





Technical specifications
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 10 mm |
Product details : DOR HSS-TIN STUB DRILL 1.7
Applications
Technical specifications
Attributes
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 10 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 1.7 mm |
Show UNSPSC/ECL@SS
£ 27.50 excl. VAT
/ 10 pieces
£ 33.00 incl. VAT
- Usually arrives within 14 working days