SANDVIK 452.1-0417-044A0-CMH10F SC DRILLS CORODRILL 6010872
Solid carbide drill CoroDrill® 452
See technical informationReferences
Sandvik Coromant:452.1-0417-044A0-CMH10F
Rubix:318A1975
Manufacturer :6010872




Technical specifications
| Drilling diameter | 4.168 mm |
|---|---|
| Total length | 101.6 mm |
| Length of cut | 44.45 mm |
Product details : SANDVIK 452.1-0417-044A0-CMH10F SC DRILLS CORODRILL 6010872
Solid carbide drill CoroDrill® 452
Technical specifications
Attributes
| Drilling diameter | 4.168 mm |
|---|---|
| Total length | 101.6 mm |
| Length of cut | 44.45 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 10.6646 |
| Sharpening | standard |
| Tail | cylindrical |
| Internal cooling | yes |
| Machining material | cfrp materials |
| Tip angle | 135 ° |
| Tail diameter | 4.17 mm |
Show UNSPSC/ECL@SS
£ 58.20 excl. VAT
/ Each
£ 69.84 incl. VAT
- Usually arrives within 14 working days