References
Sandvik Coromant:860.1-0900-044A1-GM X1BM
Rubix:319A6756
Manufacturer :7781713
EAN:7323224676695


Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
Product details : SANDVIK 860.1-0900-044A1-GMX1BM SC DRILLS CORODRILL 7781713
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 5,178 (uldr: usable length/diameter) |
| Sharpening | up to 3 regrinds (sharpenings) max |
| Tail | cylindrical shank (din 6535 ha), connection diameter 10 |
| Internal cooling | yes |
| Machining material | steel, stainless steel, cast iron and hardened materials (also performs well in hrsa and non-ferrous metals) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 267.00 excl. VAT
/ Each
£ 320.40 incl. VAT
- Usually arrives within 14 working days