References
Sandvik Coromant:860.1-0480-039A1-GM X1BM
Rubix:319A5261
Manufacturer :7823911
EAN:7323224865150


Technical specifications
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 104 mm |
| Length of cut | 39.2 mm |
Product details : SANDVIK 860.1-0480-039A1-GMX1BM SC DRILLS CORODRILL 7823911
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 104 mm |
| Length of cut | 39.2 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin (pvd) |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 8.167 |
| Angle of helix | 24.7 ° |
| Sharpening | symmetric tip with 'point-thinning' geometry (optimized tip geometry) |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Machining material | steel, stainless steel, cast iron and hardened materials (also performs well in hrsa, non-ferrous metals) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 297.00 excl. VAT
/ Each
£ 356.40 incl. VAT
- Usually arrives within 14 working days