References
Dormer:A1003.15
Rubix:023792
EAN:7320760001622




Technical specifications
| Drilling diameter | 3.15 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
Product details : DORMER A1003.15 JOBBER DRILL 3.15 MM 5967009
Applications
Technical specifications
Attributes
| Drilling diameter | 3.15 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.15 mm |
Show UNSPSC/ECL@SS
£ 2.25 excl. VAT
/ Each
£ 2.70 incl. VAT
- Usually arrives within 14 working days