References
Sandvik Coromant:860.1-0800-040A1-SM 1210
Rubix:319A8209
Manufacturer :7574778
EAN:7323223767479


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-0800-040A1-SM1210 SC DRILLS CORODRILL 7574778
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | altin |
| Tolerance | h9 (shank) / h6 (drilling diameter) |
| Ratio of diameter to length of drill hole | 5 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | titanium alloys |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 239.00 excl. VAT
/ Each
£ 286.80 incl. VAT
- Usually arrives within 14 working days