References
Gühring:223 3.600
Rubix:285A6149
Manufacturer :9002230036000
EAN:4031093054560


Technical specifications
| Drilling diameter | 3.6 mm |
|---|---|
| Length of cut | 20 mm |
| Shank type | cylindrical |
Product details : GUHRING 00223 003.600 TWIST DRILLS
Design: HSS Co5, DIN 1897, Typ INOX.
Profile grinding, right cutting, with precise point geometry and excellent thermosetting resistance. Point thinning > Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for rust/acid-resistant steels (VA steels), spring steel, austenitic steels and special alloys such as Hastelloy, Inconel and Nimonic.
Profile grinding, right cutting, with precise point geometry and excellent thermosetting resistance. Point thinning > Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for rust/acid-resistant steels (VA steels), spring steel, austenitic steels and special alloys such as Hastelloy, Inconel and Nimonic.
Technical specifications
Attributes
| Drilling diameter | 3.6 mm |
|---|---|
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.6 mm |
Show UNSPSC/ECL@SS
£ 2.29 excl. VAT
/ Each
£ 2.75 incl. VAT
- Usually arrives within 14 working days