TITEX A1511-3.3 JOBBER DRILLS HSS/HSS-E 5061640

Twist Drill

See technical informationSee documents
References
Walter Titex:A1511-3.3
Rubix:276A3172
Manufacturer :5061640
EAN:4031132023519
brand logo
Technical specifications
Drilling diameter3.3 mm
Total length106 mm
Length of cut63 mm
See all Specifications
Documents

Product details : TITEX A1511-3.3 JOBBER DRILLS HSS/HSS-E 5061640


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter3.3 mm
Total length106 mm
Length of cut63 mm
Shank typecylindrical
Din standarddin 340
Coatinguncoated
Toleranceh8
Angle of helix118 °
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;others
Cutting materialhss
Tip angle118 °
Tail diameter3.3 mm
Show UNSPSC/ECL@SS
£ 3.98 excl. VAT
/ Each
£ 4.78 incl. VAT
  • Usually arrives within 14 working days