References
Sandvik Coromant:860.1-1325-040A1-SM 1210
Rubix:318A8576
Manufacturer :7782477
EAN:7323224681392


Technical specifications
| Drilling diameter | 13.25 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1325-040A1-SM1210 SC DRILLS CORODRILL 7782477
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 13.25 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Coating | altin (multilayer coating) |
| Tolerance | h9; drill diameter tolerance (m7) for 10 < dc ≤ 18: +0.007 to +0.025 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | titanium alloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 446.00 excl. VAT
/ Each
£ 535.20 incl. VAT
- Usually arrives within 14 working days