References
Sandvik Coromant:860.1-1480-062A1-PM P1BM
Rubix:318A1681
Manufacturer :8151455
EAN:7323226356915


Technical specifications
| Drilling diameter | 14.8 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 82 mm |
Product details : SANDVIK 860.1-1480-062A1-PMP1BM SC DRILLS CORODRILL 8151455
Solid carbide CoroDrill® 860-PM drill
Technical specifications
Attributes
| Drilling diameter | 14.8 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 82 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 4 - 5 × dc |
| Angle of helix | 28.0941 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank |
| Internal cooling | no |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 144.7 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 691.00 excl. VAT
/ Each
£ 829.20 incl. VAT
- Usually arrives within 14 working days