References
Sandvik Coromant:860.1-1160-035A1-GM X1BM
Rubix:319A5979
Manufacturer :7781507
EAN:7323224675032


Technical specifications
| Drilling diameter | 11.6 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1160-035A1-GMX1BM SC DRILLS CORODRILL 7781507
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 11.6 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin (pvd) |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.181 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials, hrsa and non-ferrous materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 284.00 excl. VAT
/ Each
£ 340.80 incl. VAT
- Usually arrives within 14 working days