References
Dormer:A100N14
Rubix:023148
EAN:7320760028759




Technical specifications
| Drilling diameter | 4.62 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
Product details : DORMER A100N14 JOBBER DRILL N14 5966922
Applications
Technical specifications
Attributes
| Drilling diameter | 4.62 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.62 mm |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- In stock: Next day delivery