SANDVIK 860.1-0980-031A1-SM1210 SC DRILLS CORODRILL 7798297

Drill

See technical information

References

Sandvik Coromant:860.1-0980-031A1-SM 1210
Rubix:319A9117
Manufacturer :7798297
EAN:7323224751118
brand logo

Technical specifications

Drilling diameter9.8 mm
Total length89 mm
Length of cut31.2 mm
See all Specifications

Product details : SANDVIK 860.1-0980-031A1-SM1210 SC DRILLS CORODRILL 7798297


CoroDrill® 860-SM solid carbide drill

Technical specifications


Attributes
Drilling diameter9.8 mm
Total length89 mm
Length of cut31.2 mm
Shank typecylindrical
Din standarddin 6535 ha
Coatingpvd altin
Toleranceh9
Ratio of diameter to length of drill hole3.18
Angle of helix29.5 °
Sharpeningsymmetrical point (sm), 140° point angle
Taildin 6537 k
Internal coolingyes
Direction of cuttingright
Machining materialtitanium alloys
Cutting materialcarbide
Tip angle140 °
Tail diameter10 mm
£ 230.00 excl. VAT
/ Each
£ 276.00 incl. VAT
  • Usually arrives within 14 working days