References
Sandvik Coromant:860.1-0913-074A1-GM X1BM
Rubix:318A9620
Manufacturer :8018072
EAN:7323225776257


Technical specifications
| Drilling diameter | 9.13 mm |
|---|---|
| Total length | 152 mm |
| Length of cut | 106 mm |
Product details : SANDVIK 860.1-0913-074A1-GMX1BM SC DRILLS CORODRILL 8018072
Solid carbide monoblock drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 9.13 mm |
|---|---|
| Total length | 152 mm |
| Length of cut | 106 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin (pvd) |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.122 |
| Angle of helix | 30 ° |
| Sharpening | new thinned point geometry (point thinning) |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened materials; also suitable for hrsa (high strength/high temperature alloys) and non-ferrous metals |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 419.00 excl. VAT
/ Each
£ 502.80 incl. VAT
- Usually arrives within 14 working days