TITEX A1149XPL-11.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236379

Twist Drill

See technical informationSee documents

References

Walter Titex:A1149XPL-11.3
Rubix:291A1568
Manufacturer :5236379
EAN:4031132263960
brand logo

Technical specifications

Drilling diameter11.3 mm
Total length95 mm
Length of cut29 mm
See all Specifications

Documents

Product details : TITEX A1149XPL-11.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236379


Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter11.3 mm
Total length95 mm
Length of cut29 mm
Shank typecylindrical
Din standarddin 1897
Coatingalcrn
Toleranceh8
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;others
Cutting materialhss-e
Tip angle130 °
Tail diameter11.3 mm
£ 42.51 excl. VAT
/ Each
£ 51.01 incl. VAT
  • Usually arrives within 14 working days