References
Sandvik Coromant:860.1-1380-112A1-GM X1BM
Rubix:317A9989
Manufacturer :7781881
EAN:7323224678279


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 202 mm |
| Length of cut | 151 mm |
Product details : SANDVIK 860.1-1380-112A1-GMX1BM SC DRILLS CORODRILL 7781881
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 202 mm |
| Length of cut | 151 mm |
| Shank type | cylindrical |
| Coating | multilayer pvd (x1bm – carbide coating) |
| Tolerance | m7 (+0.007 - +0.025) ; h6 |
| Ratio of diameter to length of drill hole | 8 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | iso materials p, m, k and h |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 802.00 excl. VAT
/ Each
£ 962.40 incl. VAT
- Usually arrives within 14 working days