References
Sandvik Coromant:860.1-0510-026A1-SM 1210
Rubix:320A1768
Manufacturer :7420121
EAN:7323222416804


Technical specifications
| Drilling diameter | 5.1 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 44 mm |
Product details : SANDVIK 860.1-0510-026A1-SM1210 SC DRILLS CORODRILL 7420121
CoroDrill® 860-SM solid carbide monoblock drill
Technical specifications
Attributes
| Drilling diameter | 5.1 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.176471 |
| Angle of helix | 26.1 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | heat-resistant alloys and titanium alloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 203.00 excl. VAT
/ Each
£ 243.60 incl. VAT
- Usually arrives within 14 working days