References
Sandvik Coromant:860.1-0500-019A0-PM P1BM
Rubix:317A7113
Manufacturer :8150889
EAN:7323226351255


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 72 mm |
| Length of cut | 65.2 mm |
Product details : SANDVIK 860.1-0500-019A0-PMP1BM SC DRILLS CORODRILL 8150889
Solid carbide monobloc drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 72 mm |
| Length of cut | 65.2 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 3,16 (uldr = rapport longueur utile/diamètre) |
| Angle of helix | 25.658 ° |
| Sharpening | symmetrical point |
| Tail | din 6535 ha (cylindrical shank) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | iso p (steel) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 135.00 excl. VAT
/ Each
£ 162.00 incl. VAT
- Usually arrives within 14 working days