References
Dormer:A100N65
Rubix:023199
EAN:7320760029312




Technical specifications
| Drilling diameter | 0.89 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 11 mm |
Product details : DORMER A100N65 JOBBER DRILL N65 5966698
Applications
Technical specifications
Attributes
| Drilling diameter | 0.89 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 11 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.89 mm |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- Usually arrives within 14 working days