References
Sandvik Coromant:860.1-1230-100A1-GM X1BM
Rubix:317A9975
Manufacturer :7781875
EAN:7323224678217


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 202 mm |
| Length of cut | 151 mm |
Product details : SANDVIK 860.1-1230-100A1-GMX1BM SC DRILLS CORODRILL 7781875
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 202 mm |
| Length of cut | 151 mm |
| Shank type | cylindrical |
| Coating | multi-layer pvd coating (material x1bm) |
| Tolerance | dc (m7) for 10<dc≤18: +0.007 to +0.025 ; shank (tolerance: h6 ; machining reference: h8 to h9) |
| Ratio of diameter to length of drill hole | 8 (l/d) |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | all materials (iso range p/m/k/n/s/h/o) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 802.00 excl. VAT
/ Each
£ 962.40 incl. VAT
- Usually arrives within 14 working days