References
Sandvik Coromant:860.1-0300-009A1-GM X1BM
Rubix:317A5572
Manufacturer :7781375
EAN:7323224674011


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 9.5 mm |
Product details : SANDVIK 860.1-0300-009A1-GMX1BM SC DRILLS CORODRILL 7781375
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 9.5 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.3158 |
| Angle of helix | 30 ° |
| Tail | ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, aluminium, heat-resistant alloys and hardened materials |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days