References
Sandvik Coromant:860.1-1080-034A1-SM 1210
Rubix:319A4448
Manufacturer :7798303
EAN:7323224751170


Technical specifications
| Drilling diameter | 10.8 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1080-034A1-SM1210 SC DRILLS CORODRILL 7798303
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 10.8 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | altin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | l/d = 3 |
| Sharpening | symmetrical point |
| Tail | cylindrical |
| Internal cooling | yes |
| Machining material | titanium alloys (e.g. ti-6al-4v) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 316.00 excl. VAT
/ Each
£ 379.20 incl. VAT
- Usually arrives within 14 working days