References
Sandvik Coromant:860.1-1110-090A1-GM X1BM
Rubix:318A4367
Manufacturer :7781870
EAN:7323224678163


Technical specifications
| Drilling diameter | 11.1 mm |
|---|---|
| Total length | 180 mm |
| Length of cut | 90.8 mm |
Product details : SANDVIK 860.1-1110-090A1-GMX1BM SC DRILLS CORODRILL 7781870
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 11.1 mm |
|---|---|
| Total length | 180 mm |
| Length of cut | 90.8 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.1222 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | ø12 h6 |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened materials; also hrsa and non-ferrous metals. |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 558.00 excl. VAT
/ Each
£ 669.60 incl. VAT
- Usually arrives within 14 working days